- SCJ Standard Series 4-Bolt Flange Unit
- 1.75 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. SCJ Series are ideal for applications where minimum shaft length is required.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Insert | GYA112RRB |
| Length Through Bore | 1.6563 in |
| Housing Width | 1 1/8 in |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 5 3/8 in |
| Flange Thickness | 5/8 in |
| Bolt Hole Size | 0.5156 in |
| Overall Width | 1.7188 in |
| Housing Construction | One Piece |
| Inch/Metric | Inch |
| Duty | Normal-Duty |
| End Type | Open End |
| Dynamic Load Rating | 8150 lbf |
| Housing No. | T-40164 |
| Bolt Hole Spacing | 4 1/8 in |
| Shaft Dia. | 1.75 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Series | SCJ |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | N/A |
| Housing Height | 5 3/8 in |
| Lubrication | Relubricatable |
| Style | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Weight | 4.494 LB |
| EAN or UPC | 87796060340 |

