- SCJ Standard Series 4-Bolt Flange Unit
- 1.4375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. SCJ Series are ideal for applications where minimum shaft length is required.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Style | 4-Bolt Flange |
| Flange Thickness | 0.5938 in |
| Shaft Dia. | 1.4375 in |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | N/A |
| Duty | Normal-Duty |
| Series | SCJ |
| Housing Width | 0.9688 in |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 3 5/8 in |
| End Type | Open End |
| Bolt Hole Size | 0.5156 in |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 6400 lbf |
| Mounted Unit Duty | Standard Duty |
| Bearing Insert | GYA107RRB |
| Length Through Bore | 1.4375 in |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange |
| Housing Length | 4 5/8 in |
| Housing Construction | One Piece |
| Housing No. | T-40132 |
| Seal Type | Contact Seals |
| Overall Width | 1 1/2 in |
| Housing Height | 4 5/8 in |
| Weight | 2.958 LB |
| EAN or UPC | 87796059351 |

