- SCJ Standard Series 4-Bolt Flange Unit
- 1 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. SCJ Series are ideal for applications where minimum shaft length is required.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 0.4531 in |
| Bolt Circle Dia. | N/A |
| Lubrication | Relubricatable |
| Flange Thickness | 0.5313 in |
| Bearing Type | Ball Bearing |
| Overall Width | 1.1719 in |
| Housing Width | 0.7813 in |
| Bearing Insert | GYA100RRB |
| Dynamic Load Rating | 3450 lbf |
| Shaft Dia. | 1 in |
| Style | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Standard Duty |
| Inch/Metric | Inch |
| Housing Height | 3 3/4 in |
| Bolt Hole Spacing | 2 3/4 in |
| Housing No. | T-40128 |
| Flange Type | 4-Bolt Flange |
| Housing Construction | One Piece |
| Length Through Bore | 1.1094 in |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Housing Length | 3 3/4 in |
| Series | SCJ |
| Weight | 1.564 LB |
| EAN or UPC | 87796057500 |

