- SCJ Standard Series 4-Bolt Flange Unit
- 2.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. SCJ Series are ideal for applications where minimum shaft length is required.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Height | 6 3/8 in |
| Flange Thickness | 0.7188 in |
| Housing Width | 1.2188 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Circle Dia. | N/A |
| Mounted Unit Duty | Standard Duty |
| Length Through Bore | 1.8281 in |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.1875 in |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Series | SCJ |
| Housing Length | 6 3/8 in |
| Housing Material | Cast Iron |
| Style | 4-Bolt Flange |
| Bearing Insert | GYA203RRB |
| Dynamic Load Rating | 10800 lbf |
| Inch/Metric | Inch |
| Overall Width | 1.8906 in |
| Housing No. | T-40168 |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 5 1/8 in |
| Bolt Hole Size | 0.6719 in |
| End Type | Open End |
| Weight | 6.942 LB |
| EAN or UPC | 87796061392 |

