- SCJ Standard Series 4-Bolt Flange Unit
- 2 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. SCJ Series are ideal for applications where minimum shaft length is required.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Mounted Unit Duty | Standard Duty |
| Overall Width | 1.8906 in |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Series | SCJ |
| Length Through Bore | 1.8281 in |
| Bearing Insert | GYA200RRB |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | N/A |
| End Type | Open End |
| Bolt Hole Size | 0.6719 in |
| Seal Type | Contact Seals |
| Housing Construction | One Piece |
| Housing Height | 6 3/8 in |
| Shaft Dia. | 2 in |
| Housing No. | T-40168 |
| Dynamic Load Rating | 10800 lbf |
| Bearing Type | Ball Bearing |
| Style | 4-Bolt Flange |
| Housing Width | 1.2188 in |
| Flange Thickness | 0.7188 in |
| Bolt Hole Spacing | 5 1/8 in |
| Housing Length | 6 3/8 in |
| Weight | 7.178 LB |
| EAN or UPC | 87796061033 |

