- SCJ Standard Series 4-Bolt Flange Unit
- 0.625 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. SCJ Series are ideal for applications where minimum shaft length is required.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Insert | GYA010RRB |
| Housing Height | 3 in |
| Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 2 1/8 in |
| Flange Type | 4-Bolt Flange |
| Housing Construction | One Piece |
| Length Through Bore | 0.9375 in |
| Shaft Dia. | 0.625 in |
| End Type | Open End |
| Seal Type | Contact Seals |
| Flange Thickness | 7/16 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Circle Dia. | N/A |
| Bolt Hole Size | 0.5156 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Housing Width | 0.7031 in |
| Style | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Housing Length | 3 in |
| Overall Width | 1 in |
| Housing No. | T-40124 |
| Mounted Unit Duty | Standard Duty |
| Bearing Design | Non-Expansion |
| Series | SCJ |
| Weight | 0.83 LB |
| EAN or UPC | 87796056442 |

