- SCJT Standard Series 2-Bolt Flange Unit
- 1.5 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJT flange cartridges are basically the same in design and construction features as the SCJ types, but have only two bolt holes (instead of four) for mounting in restricted areas.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Length Through Bore | 1.5469 in |
| Housing Length | 6 3/4 in |
| Series | SCJT |
| Housing Width | 1.0313 in |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch |
| Bolt Hole Size | 0.5156 in |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Housing Height | 4 1/8 in |
| Overall Width | 1.6094 in |
| Housing Construction | One Piece |
| Bolt Hole Spacing | 5 21/32 in |
| Bolt Circle Dia. | 5 21/32 in |
| Bearing Type | Ball Bearing |
| Bearing Insert | GYA108RRB |
| Duty | Normal-Duty |
| Housing No. | T-40146 |
| Style | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.5 in |
| Flange Thickness | 9/16 in |
| Weight | 3.73 LB |
| EAN or UPC | 87796059733 |

