- SCJT Standard Series 2-Bolt Flange Unit
- 1.25 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJT flange cartridges are basically the same in design and construction features as the SCJ types, but have only two bolt holes (instead of four) for mounting in restricted areas.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Flange Type | 2-Bolt Flange |
| Bearing Insert | GYA103RRB3 |
| Housing Length | 6 1/8 in |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| Housing Construction | One Piece |
| Style | 2-Bolt Flange |
| End Type | Open End |
| Overall Width | 2.0938 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Housing No. | T-21548PS |
| Series | SCJT |
| Bolt Circle Dia. | 5 1/8 in |
| Bolt Hole Size | 0.5156 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.25 in |
| Housing Height | 3 5/8 in |
| Flange Thickness | 0.5313 in |
| Housing Width | 1.3438 in |
| Bolt Hole Spacing | 5 1/8 in |
| Length Through Bore | 1.2813 in |
| Weight | 2.604 LB |
| EAN or UPC | 87796058644 |

