- SCJT Standard Series 2-Bolt Flange Unit
- 1.25 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJT flange cartridges are basically the same in design and construction features as the SCJ types, but have only two bolt holes (instead of four) for mounting in restricted areas.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Housing Length | 5 9/16 in |
| Overall Width | 1 9/16 in |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 4 19/32 in |
| End Type | Open End |
| Bolt Circle Dia. | 4 19/32 in |
| Bolt Hole Size | 0.4531 in |
| Style | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.25 in |
| Housing Material | Cast Iron |
| Housing Construction | One Piece |
| Flange Thickness | 0.5313 in |
| Housing Height | 3 3/16 in |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Standard Duty |
| Series | SCJT |
| Housing Width | 1 1/8 in |
| Weight | 1.792 LB |
| EAN or UPC | 87796058651 |

