- SCJT Standard Series 2-Bolt Flange Unit
- 1.6875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJT flange cartridges are basically the same in design and construction features as the SCJ types, but have only two bolt holes (instead of four) for mounting in restricted areas.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing No. | T-40170 |
| Housing Material | Cast Iron |
| Housing Height | 4 3/8 in |
| Style | 2-Bolt Flange |
| Flange Thickness | 5/8 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Standard Duty |
| Duty | Normal-Duty |
| Bolt Circle Dia. | 5 27/32 in |
| Bolt Hole Spacing | 5 27/32 in |
| End Type | Open End |
| Housing Length | 7 1/16 in |
| Shaft Dia. | 1.6875 in |
| Housing Construction | One Piece |
| Housing Width | 1 1/8 in |
| Flange Type | 2-Bolt Flange |
| Series | SCJT |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Overall Width | 1.7188 in |
| Bearing Insert | GYA111RRB |
| Length Through Bore | 1.6563 in |
| Bolt Hole Size | 0.5156 in |
| Lubrication | Relubricatable |
| Weight | 4.432 LB |
| EAN or UPC | 87796060104 |

