- SCJT Standard Series 2-Bolt Flange Unit
- 1.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJT flange cartridges are basically the same in design and construction features as the SCJ types, but have only two bolt holes (instead of four) for mounting in restricted areas.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing No. | T-40172 |
| Flange Thickness | 0.6563 in |
| Mounted Unit Duty | Standard Duty |
| Shaft Dia. | 1.9375 in |
| End Type | Open End |
| Style | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 7 1/16 in |
| Housing Width | 1 1/8 in |
| Housing Construction | One Piece |
| Bearing Insert | GYA115RRB |
| Lubrication | Relubricatable |
| Length Through Bore | 1.75 in |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Series | SCJT |
| Housing Height | 4 9/16 in |
| Bolt Hole Spacing | 6 3/16 in |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 6 3/16 in |
| Inch/Metric | Inch |
| Duty | Normal-Duty |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Bolt Hole Size | 0.6719 in |
| Overall Width | 1 13/16 in |
| Weight | 4.542 LB |
| EAN or UPC | 87796060784 |

