- SCJT Standard Series 2-Bolt Flange Unit
- 1.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJT flange cartridges are basically the same in design and construction features as the SCJ types, but have only two bolt holes (instead of four) for mounting in restricted areas.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Setscrew Locking Collar |
| Housing Construction | One Piece |
| Housing Length | 5 9/16 in |
| Housing Height | 3 1/8 in |
| Style | 2-Bolt Flange |
| Housing No. | T-21548PS |
| Bearing Insert | GYA103RRB |
| Series | SCJT |
| Bolt Hole Size | 0.4531 in |
| Flange Thickness | 0.5313 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Overall Width | 1.3438 in |
| Seal Type | Contact Seals |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 4 19/32 in |
| Bearing Type | Ball Bearing |
| Housing Width | 0.8438 in |
| Lubrication | Relubricatable |
| Length Through Bore | 1.2813 in |
| Shaft Dia. | 1.1875 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 4 19/32 in |
| Weight | 1.816 LB |
| EAN or UPC | 87796058200 |

