- SCJT Standard Series 2-Bolt Flange Unit
- 1.75 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJT flange cartridges are basically the same in design and construction features as the SCJ types, but have only two bolt holes (instead of four) for mounting in restricted areas.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Height | 4 3/8 in |
| Lubrication | Relubricatable |
| Series | SCJT |
| Bolt Hole Size | 0.5156 in |
| Bearing Design | Non-Expansion |
| Housing No. | T-40170 |
| Mounted Unit Duty | Standard Duty |
| Housing Construction | One Piece |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Flange Thickness | 5/8 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 5 27/32 in |
| Bolt Circle Dia. | 5 27/32 in |
| Housing Width | 1 1/8 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | GYA112RRB |
| Shaft Dia. | 1.75 in |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Length Through Bore | 1.6563 in |
| Housing Length | 7 1/16 in |
| Bearing Type | Ball Bearing |
| Overall Width | 1.7188 in |
| End Type | Open End |
| Style | 2-Bolt Flange |
| Weight | 4.34 LB |
| EAN or UPC | 87796060319 |

