- SCJT Standard Series 2-Bolt Flange Unit
- 1.375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJT flange cartridges are basically the same in design and construction features as the SCJ types, but have only two bolt holes (instead of four) for mounting in restricted areas.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Size | 0.5156 in |
| Shaft Dia. | 1.375 in |
| Housing Height | 3 5/8 in |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Standard Duty |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Style | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Series | SCJT |
| Flange Type | 2-Bolt Flange |
| Overall Width | 1 1/2 in |
| Duty | Normal-Duty |
| Length Through Bore | 1.4375 in |
| Housing Length | 6 1/8 in |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 5 1/8 in |
| Bearing Insert | GYA106RRB |
| Housing No. | T-40144 |
| Bearing Design | Non-Expansion |
| Flange Thickness | 9/16 in |
| Housing Construction | One Piece |
| Inch/Metric | Inch |
| Housing Width | 0.9688 in |
| Bolt Hole Spacing | 5 1/8 in |
| Weight | 2.552 LB |
| EAN or UPC | 87796058941 |

