- SCJT Standard Series 2-Bolt Flange Unit
- 1.4375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJT flange cartridges are basically the same in design and construction features as the SCJ types, but have only two bolt holes (instead of four) for mounting in restricted areas.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Length Through Bore | 1.4375 in |
| Bearing Design | Non-Expansion |
| Housing No. | T-40144 |
| Bolt Hole Spacing | 5 1/8 in |
| Seal Type | Contact Seals |
| Housing Height | 3 5/8 in |
| Inch/Metric | Inch |
| Series | SCJT |
| Bearing Insert | GYA107RRB |
| Flange Thickness | 9/16 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Housing Width | 0.9688 in |
| Flange Type | 2-Bolt Flange |
| Style | 2-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Overall Width | 1 1/2 in |
| Duty | Normal-Duty |
| Housing Construction | One Piece |
| Shaft Dia. | 1.4375 in |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 5 1/8 in |
| End Type | Open End |
| Bolt Hole Size | 0.5156 in |
| Housing Length | 6 1/8 in |
| Weight | 2.438 LB |
| EAN or UPC | 87796059368 |

