- SCJT Standard Series 2-Bolt Flange Unit
- 1 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJT flange cartridges are basically the same in design and construction features as the SCJ types, but have only two bolt holes (instead of four) for mounting in restricted areas.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Size | 0.4688 in |
| Duty | Normal-Duty |
| Mounted Unit Duty | Standard Duty |
| Flange Thickness | 0.4375 in |
| Housing Construction | One Piece |
| Bolt Circle Dia. | 3 57/64 in |
| Overall Width | 1.1719 in |
| Length Through Bore | 1.1094 in |
| Housing Width | 0.7813 in |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 4 7/8 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1 in |
| Bolt Hole Spacing | 3 57/64 in |
| Flange Type | 2-Bolt Flange |
| Series | SCJT |
| Housing Height | 2 3/4 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Housing No. | T-21412PS |
| Bearing Insert | GYA100RRB |
| Lubrication | Relubricatable |
| Style | 2-Bolt Flange |
| Weight | 1.314 LB |
| EAN or UPC | 87796057517 |

