- SCJT Standard Series 2-Bolt Flange Unit
- 0.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJT flange cartridges are basically the same in design and construction features as the SCJ types, but have only two bolt holes (instead of four) for mounting in restricted areas.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Setscrew Locking Collar |
| Housing Width | 1 1/8 in |
| Seal Type | Contact Seals |
| Series | SCJT |
| Style | 2-Bolt Flange |
| End Type | Open End |
| Bolt Hole Size | 0.4531 in |
| Bearing Insert | GYA015RRB |
| Mounted Unit Duty | Standard Duty |
| Housing Height | 2 3/4 in |
| Housing Construction | One Piece |
| Flange Thickness | 7/16 in |
| Shaft Dia. | 0.9375 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 3 57/64 in |
| Bolt Circle Dia. | 3 57/64 in |
| Housing Length | 4 7/8 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Housing No. | T-40140 |
| Overall Width | 1.7813 in |
| Lubrication | Relubricatable |
| Duty | Normal-Duty |
| Weight | 1.164 LB |
| EAN or UPC | 87796108455 |

