- SCJT Standard Series 2-Bolt Flange Unit
- 2.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJT flange cartridges are basically the same in design and construction features as the SCJ types, but have only two bolt holes (instead of four) for mounting in restricted areas.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Length Through Bore | 1.8281 in |
| End Type | Open End |
| Bearing Insert | GYA203RRB |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 7 1/4 in |
| Housing Width | 1.2188 in |
| Seal Type | Contact Seals |
| Bolt Hole Size | 0.6719 in |
| Housing No. | T-40174 |
| Series | SCJT |
| Shaft Dia. | 2.1875 in |
| Flange Thickness | 0.7188 in |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard Duty |
| Bolt Circle Dia. | 7 1/4 in |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Housing Length | 8 1/2 in |
| Overall Width | 1.8906 in |
| Housing Height | 5 in |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Style | 2-Bolt Flange |
| Weight | 6.072 LB |
| EAN or UPC | 87796061408 |

