- SCJT Standard Series 2-Bolt Flange Unit
- 2 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJT flange cartridges are basically the same in design and construction features as the SCJ types, but have only two bolt holes (instead of four) for mounting in restricted areas.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| End Type | Open End |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Housing No. | T-40174 |
| Duty | Normal-Duty |
| Shaft Dia. | 2 in |
| Length Through Bore | 1.8281 in |
| Housing Material | Cast Iron |
| Housing Width | 1.2188 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Size | 0.6719 in |
| Flange Type | 2-Bolt Flange |
| Housing Construction | One Piece |
| Bolt Circle Dia. | 7 1/4 in |
| Seal Type | Contact Seals |
| Flange Thickness | 0.7188 in |
| Bearing Insert | GYA200RRB |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 8 1/2 in |
| Bolt Hole Spacing | 7 1/4 in |
| Series | SCJT |
| Style | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Housing Height | 5 in |
| Overall Width | 1.8906 in |
| Weight | 6.42 LB |
| EAN or UPC | 87796061040 |

