- SCJT Standard Series 2-Bolt Flange Unit
- 25 mm Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJT flange cartridges are basically the same in design and construction features as the SCJ types, but have only two bolt holes (instead of four) for mounting in restricted areas.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
| Housing Length | 4 7/8 in |
| Bolt Circle Dia. | 3 57/64 in |
| Bearing Type | Ball Bearing |
| Flange Style | 2-Bolt |
| Bolt Hole Size | 0.4688 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 3 57/64 in |
| End Type | Open End |
| Series | SCJT |
| Bearing Insert | GYAE25RRB |
| Inch/Metric | Metric |
| Mounted Unit Duty | Standard Duty |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Length Through Bore | 29.8 mm |
| Seal Type | Contact Seals |
| Housing Width | 0.7813 in |
| Shaft Dia. | 25 mm |
| Housing Construction | One Piece |
| Style | 2-Bolt Flange |
| Flange Thickness | 11.1 mm |
| Overall Width | 1.1719 in |
| Housing Height | 2 3/4 in |
| Weight | 1.326 LB |
| EAN or UPC | 87796108608 |

