- SCJT Standard Series 2-Bolt Flange Unit
- 0.75 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJT flange cartridges are basically the same in design and construction features as the SCJ types, but have only two bolt holes (instead of four) for mounting in restricted areas.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Style | 2-Bolt Flange |
| Bolt Circle Dia. | 3 17/32 in |
| Shaft Dia. | 0.75 in |
| Length Through Bore | 1.0625 in |
| Series | SCJT |
| Housing Width | 3/4 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 3 17/32 in |
| Housing Material | Cast Iron |
| Overall Width | 1 1/8 in |
| Housing Construction | One Piece |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Setscrew Locking Collar |
| Flange Thickness | 7/16 in |
| Bolt Hole Size | 0.3906 in |
| Inch/Metric | Inch |
| Housing Length | 4 13/32 in |
| Bearing Insert | GYA012RRB |
| Seal Type | Contact Seals |
| End Type | Open End |
| Duty | Normal-Duty |
| Housing No. | T-21409PS |
| Housing Height | 2 9/16 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Flange Type | 2-Bolt Flange |
| Weight | 1.155 LB |
| EAN or UPC | 87796056831 |

