- SCJT Standard Series 2-Bolt Flange Unit
- 30 mm Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJT flange cartridges are basically the same in design and construction features as the SCJ types, but have only two bolt holes (instead of four) for mounting in restricted areas.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| End Type | Open End |
| Lubrication | Relubricatable |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Housing Height | 3 1/8 in |
| Bearing Type | Ball Bearing |
| Series | SCJT |
| Housing Construction | One Piece |
| Bolt Circle Dia. | 4 19/32 in |
| Shaft Dia. | 30 mm |
| Housing Length | 5 9/16 in |
| Bolt Hole Spacing | 4 19/32 in |
| Flange Thickness | 0.5313 in |
| Style | 2-Bolt Flange |
| Bearing Insert | GYAE30RRB |
| Flange Style | 2-Bolt |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 1.2813 in |
| Duty | Normal-Duty |
| Overall Width | 1.3438 in |
| Bolt Hole Size | 0.4531 in |
| Flange Type | 2-Bolt Flange |
| Housing No. | T-21548PS |
| Housing Width | 0.8438 in |
| Mounted Unit Duty | Standard Duty |
| Seal Type | Contact Seals |
| Weight | 1.846 LB |
| EAN or UPC | 87796057845 |

