- SCJT Standard Series 2-Bolt Flange Unit
- 0.875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJT flange cartridges are basically the same in design and construction features as the SCJ types, but have only two bolt holes (instead of four) for mounting in restricted areas.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Spacing | 3 57/64 in |
| Housing Construction | One Piece |
| Flange Type | 2-Bolt Flange |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Length Through Bore | 1.1094 in |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard Duty |
| Shaft Dia. | 0.875 in |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Housing Width | 0.7813 in |
| Housing No. | T-21412PS |
| Overall Width | 1.1719 in |
| End Type | Open End |
| Housing Length | 4 7/8 in |
| Bolt Circle Dia. | 3 57/64 in |
| Series | SCJT |
| Flange Thickness | 7/16 in |
| Bearing Insert | GYA014RRB |
| Bolt Hole Size | 0.4688 in |
| Duty | Normal-Duty |
| Locking Device | Setscrew Locking Collar |
| Style | 2-Bolt Flange |
| Housing Height | 2 3/4 in |
| Weight | 1.376 LB |
| EAN or UPC | 87796108189 |

