- 2.688 in Inside Diameter
- 5.512 in Outside Diameter
- Eccentric Collar Locking
- Imperial
- 3.372 in Overall Width
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Relubricatable | Yes |
| Bearing Material | Steel |
| Closure Type | Open |
| Inner Ring Width | 2.688 in, 68.263 mm |
| No. of Rows | 1 |
| O.D. | 5.512 in, 140 mm |
| Cage Material | Steel |
| Locking Type | Eccentric Collar |
| Inch/Metric | Imperial |
| Outer Ring Width | 0.945 in, 24 mm |
| Cage Type | Riveted Window |
| Overall Width | 3.372 in, 85.649 mm |
| Internal Clearance | C3 |
| I.D. | 2.688 in, 68.263 mm |
| Lubricant | Oil |
| Weight | 6.83 LB |
| EAN or UPC | 87796106338 |

