- 1.125 in Inside Diameter
- 2.835 in Outside Diameter
- Eccentric Collar Locking
- Imperial
- 1.966 in Overall Width
| Precision Class | ISO P0 |
| Cage Material | Steel |
| Cage Type | Riveted Window |
| Inch/Metric | Imperial |
| Locking Type | Eccentric Collar |
| Bearing Material | Steel |
| Rolling Element | Ball |
| Outer Ring Width | 0.748 in, 19 mm |
| Bearing Component | Assembly |
| No. of Rows | 1 |
| Relubricatable | Yes |
| I.D. | 1.125 in, 28.575 mm |
| Lubricant | Oil |
| Overall Width | 1.966 in, 49.936 mm |
| Rolling Element Material | Steel |
| Bore Type | Cylindrical |
| O.D. | 2.835 in, 72 mm |
| Fillet Radius Cup | 0.043 in, 1.09 mm |
| Inner Ring Width | 1.438 in, 36.513 mm |
| Internal Clearance | C3 |
| Closure Type | Open |
| Weight | 1.35 LB |
| EAN or UPC | 87796099753 |

