- 1.438 in Inside Diameter
- 3.465 in Outside Diameter
- Eccentric Collar Locking
- Imperial
- 2.029 in Overall Width
| Static Load Rating [Max] | 4120 lbf |
| Relubricatable | Yes |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Locking Device | Eccentric Locking Collar |
| Bore Type | Round Bore |
| Closure Type | Open |
| Internal Clearance | C3 |
| Capacity | Standard Capacity |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Cage Material | Steel |
| Ball Material | Steel |
| Cage Type | Metal |
| Eccentric Collar Offset | 0.156 in |
| No. of Rows | 1 |
| Inner Ring Width | 1 1/2 in |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Radial |
| Seal Material | None |
| Enclosure | Open |
| Rolling Element | Ball |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Overall Width | 2.029 in, 51.537 mm |
| Precision | Standard |
| Inner Ring O.D. | 1.927 in |
| Collar No. | SN107K |
| Radial Internal Clearance | C3 |
| Origin | Wide Inner Ring |
| Contact Angle | 0° |
| Bearing Material | Steel |
| No. in Set | Single Bearing |
| Collar Width | 0.688 in |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 8340 lbf |
| O.D. | 3.46457 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outer Ring Width | 22 mm |
| Collar O.D. | 2.188 in |
| Preload Level | None |
| Locking Type | Eccentric Collar |
| I.D. | 1 7/16 in |
| Weight | 1.936 LB |
| EAN or UPC | 87796053687 |

