- 1.875 in Inside Diameter
- 4.331 in Outside Diameter
- Eccentric Collar Locking
- Imperial
- 2.622 in Overall Width
| Bore Type | Cylindrical |
| Inch/Metric | Imperial |
| Bearing Component | Assembly |
| I.D. | 1.875 in, 47.625 mm |
| No. of Rows | 1 |
| Inner Ring Width | 1.938 in, 49.213 mm |
| Lubricant | Oil |
| Overall Width | 2.622 in, 66.599 mm |
| Precision Class | ISO P0 |
| Closure Type | Open |
| Cage Material | Steel |
| Cage Type | Riveted Window |
| Outer Ring Width | 1.063 in, 27 mm |
| Relubricatable | Yes |
| Rolling Element | Ball |
| Rolling Element Material | Steel |
| Bearing Material | Steel |
| Internal Clearance | C3 |
| Fillet Radius Cup | 0.079 in, 2.01 mm |
| O.D. | 4.331 in, 110 mm |
| Locking Type | Eccentric Collar |
| Weight | 4.104 LB |
| EAN or UPC | 87796101265 |

