- Wide Inner Ring Bearing, 3.4375" ID x 8.26772" OD x 4.5625" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Eccentric Collar
| Collar O.D. | 5 1/4 in |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| Lubricant | Oil Preservative |
| Collar Width | 1.438 in |
| Eccentric Collar Offset | 0.313 in |
| Seal Material | None |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| I.D. | 3 7/16 in |
| Preload Level | None |
| Material | Steel |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Open |
| Outer Ring Width | 43 mm |
| Bearing Type | Radial |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Inner Ring Width | 3 7/16 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 22400 lbf |
| Inch/Metric | Inch Bore |
| Inner Ring O.D. | 4.729 in |
| Rows of Balls | Single |
| Dynamic Load Rating | 35500 lbf |
| Ball Material | Steel |
| Collar No. | SN307K |
| O.D. | 8.26772 in |
| Precision | Standard |
| Origin | Wide Inner Ring |
| Weight | 24.012 LB |
| EAN or UPC | 87796054233 |

