- 4.438 in Inside Diameter
- 10.433 in Outside Diameter
- Eccentric Collar Locking
- Imperial
- 5.558 in Overall Width
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Internal Clearance | C3 |
| Preload Level | None |
| Inner Ring Width | 4 3/16 in |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial |
| Inch/Metric | Inch Bore |
| I.D. | 4 7/16 in |
| No. of Rows | 1 |
| Ball Material | Steel |
| O.D. | 10.4331 in |
| Lubricant | Oil Preservative |
| Overall Width | 5.558 in, 141.173 mm |
| Rolling Element | Ball |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 50 mm |
| Locking Type | Eccentric Collar |
| Relubricatable | Yes |
| Precision | Standard |
| Contact Angle | 0° |
| Enclosure | Open |
| Seal Material | None |
| Bearing Material | Steel |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Origin | Wide Inner Ring |
| Material | Steel |
| Seal Type | Unsealed |
| Closure Type | Open |
| Cage Type | Metal |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Locking Device | Eccentric Locking Collar |
| Weight | 47.28 LB |
| EAN or UPC | 87796054271 |

