- 1.5" Shaft, 1.9375" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- The new Fafnir STB series two-bolt housed units are furnished assembled and ready for mounting by means of two bolts from under the housing.These units are ideal for applications where space is limited, access to bolt screws is from bottom of unit, loads are not severe and reversing moments are not enountered.The units are assembled with GYA-RRB bearings with positive contact land riding seals, and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| End Type | Open End |
| Base Length | 4 5/8 in |
| Series | STB Series |
| Overall Width | 2 1/64 in |
| Shaft Dia. | 1.5 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 3 1/2 in |
| Housing Height | 3 15/16 in |
| Mounted Unit Duty | Normal-Duty |
| Insert Type | Steel Insert |
| Base Height | N/A |
| Pillow Block Type | Tapped Base |
| Housing Material | Cast Iron |
| Base Width | 2 1/64 in |
| Bearing Insert | GYA108RRB |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Max] | 3 1/2 in |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Min] | 3 1/2 in |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Bolt Size | 1/2-13 |
| Inch/Metric | Inch Bore |
| Locking Device | Setscrew Locking Collar |
| Weight | 4.17 LB |
| EAN or UPC | 87796180017 |

