- 1.25" Shaft, 1.875" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- The new Fafnir STB series two-bolt housed units are furnished assembled and ready for mounting by means of two bolts from under the housing.These units are ideal for applications where space is limited, access to bolt screws is from bottom of unit, loads are not severe and reversing moments are not enountered.The units are assembled with GYA-RRB bearings with positive contact land riding seals, and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 3 1/4 in |
| Bolt Hole Spacing Range [Max] | 3 1/4 in |
| Bolt Hole Length | N/A |
| Housing Material | Cast Iron |
| Housing Height | 3 11/16 in |
| Inch/Metric | Inch Bore |
| Base Width | 1 57/64 in |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Pillow Block Type | Tapped Base |
| Seal Type | Contact Seals |
| Base Length | 4 1/4 in |
| Shaft Dia. | 1.25 in |
| Lubrication | Relubricatable |
| Bearing Insert | GYA104RRB |
| Base Height | N/A |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Insert Type | Steel Insert |
| Overall Width | 1 57/64 in |
| Series | STB Series |
| Bolt Size | 1/2-13 |
| Bolt Hole Spacing Range [Min] | 3 1/4 in |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| Weight | 3.43 LB |
| EAN or UPC | 87796180024 |

