- 1.25" Shaft, 1.6875" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- The new Fafnir STB series two-bolt housed units are furnished assembled and ready for mounting by means of two bolts from under the housing.These units are ideal for applications where space is limited, access to bolt screws is from bottom of unit, loads are not severe and reversing moments are not enountered.The units are assembled with GYA-RRB bearings with positive contact land riding seals, and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 3 in |
| Seal Type | Contact Seals |
| Bolt Size | 7/16-14 |
| Bolt Hole Spacing Range [Max] | 3 in |
| Base Length | 4 in |
| Series | STB Series |
| Bearing Insert | GYA103RRB2 |
| Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Bolt Hole Size | N/A |
| Base Width | 1 21/32 in |
| Housing Height | 3 1/4 in |
| Overall Width | 1 21/32 in |
| Bolt Holes | 2 |
| Base Height | N/A |
| Shaft Dia. | 1.25 in |
| Housing Construction | 1 Piece |
| Insert Type | Steel Insert |
| Pillow Block Type | Tapped Base |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Bolt Hole Length | N/A |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 3 in |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Bolt Hole Width | N/A |
| Weight | 2.51 LB |
| EAN or UPC | 87796179998 |

