- 1.1875" Shaft, 1.6875" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- The new Fafnir STB series two-bolt housed units are furnished assembled and ready for mounting by means of two bolts from under the housing.These units are ideal for applications where space is limited, access to bolt screws is from bottom of unit, loads are not severe and reversing moments are not enountered.The units are assembled with GYA-RRB bearings with positive contact land riding seals, and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Setscrew Locking Collar |
| Base Width | 1.6563 in |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Bolt Size | 7/16-14 |
| Bolt Hole Spacing Range [Max] | 3 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Housing Height | 3 1/4 in |
| Bearing Insert | GYA103RRB |
| Bolt Hole Length | N/A |
| Pillow Block Type | Tapped Base |
| Bolt Hole Size | N/A |
| Base Height | N/A |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 4 in |
| Inch/Metric | Inch Bore |
| Housing Construction | 1 Piece |
| Bolt Hole Width | N/A |
| Insert Type | Steel Insert |
| Bolt Holes | 2 |
| Shaft Dia. | 1.1875 in |
| Bolt Hole Spacing Range [Min] | 3 in |
| Overall Width | 1.6563 in |
| Lubrication | Relubricatable |
| Series | STB Series |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 3 in |
| Weight | 2.568 LB |
| EAN or UPC | 87796179981 |

