- 1.4375" Shaft, 1.875" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- The new Fafnir STB series two-bolt housed units are furnished assembled and ready for mounting by means of two bolts from under the housing.These units are ideal for applications where space is limited, access to bolt screws is from bottom of unit, loads are not severe and reversing moments are not enountered.The units are assembled with GYA-RRB bearings with positive contact land riding seals, and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Base Width | 1 57/64 in |
| Bolt Hole Spacing Range [Max] | 3 1/4 in |
| Housing Construction | 1 Piece |
| Series | STB Series |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 3 1/4 in |
| Inch/Metric | Inch Bore |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Tapped Base |
| Shaft Dia. | 1.4375 in |
| Base Length | 4 1/4 in |
| Seal Type | Contact Seals |
| Base Height | N/A |
| Housing Material | Cast Iron |
| Bolt Size | 1/2-13 |
| Bearing Insert | GYA107RRB3 |
| Bolt Hole Length | N/A |
| Overall Width | 1 57/64 in |
| Housing Height | 3 11/16 in |
| Bolt Hole Spacing Range [Min] | 3 1/4 in |
| Insert Type | Steel Insert |
| Weight | 3.346 LB |
| EAN or UPC | 87796180000 |

