- 1" Shaft, 1.4375" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- The new Fafnir STB series two-bolt housed units are furnished assembled and ready for mounting by means of two bolts from under the housing.These units are ideal for applications where space is limited, access to bolt screws is from bottom of unit, loads are not severe and reversing moments are not enountered.The units are assembled with GYA-RRB bearings with positive contact land riding seals, and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Overall Width | 1 31/64 in |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 2 in |
| End Type | Open End |
| Shaft Dia. | 1 in |
| Lubrication | Relubricatable |
| Base Height | N/A |
| Series | STB Series |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Min] | 2 in |
| Bolt Size | 3/8-16 |
| Bearing Insert | GYA100RRB |
| Pillow Block Type | Tapped Base |
| Base Length | 3 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Housing Height | 2 13/16 in |
| Housing Construction | 1 Piece |
| Insert Type | Steel Insert |
| Base Width | 1 31/64 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 2 in |
| Weight | 1.501 LB |
| EAN or UPC | 87796179974 |

