- 1.25" Shaft, 1.8125" Base to Center, Tri-Ply Shroud Seals, Eccentric Collar, Non-Expansion Type
description
- Recommended for industrial applications where normal loads are encountered. They ensure the user the advantages of a compact, one-piece housing, which can be mounted in any position. The pillow blocks are self aligning at mounting with the spherical O.D. of the bearing fitting into a corresponding spherical housing seat. These units are prelubricated and ready for immediate installation. A grease fitting provides for relubrication if required. Self-locking collars are supplied with all units.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Collar O.D. | 2 1/8 in |
| Housing Construction | 1 Piece |
| Locking Device | Eccentric Locking Collar |
| Housing Height | 3 5/8 in |
| Outer Ring Size | 207 |
| Bolt Hole Length | 9/16 in |
| Base Length | 6 9/16 in |
| Bolt Holes | 2 |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 5 1/8 in |
| Base Height | 21/32 in |
| Overall Width | 2 11/64 in |
| Bearing Design | Non-Expansion |
| Insert Type | Steel Insert |
| End Type | Open End |
| Inch/Metric | Inch Bore |
| Series | TAK Series |
| Collar No. | S1104K |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Seal Type | Tri-Ply Shroud Seals |
| Bolt Size | 1/2 in |
| Bearing Insert | G1104KPPB |
| Dynamic Load Rating | 6,400.00 lbf |
| Bolt Hole Width | 31/32 in |
| Bearing Type | Ball Bearing |
| Center Line to Base Dimension [Min] | 1 13/16 in |
| Base Width | 1 25/32 in |
| Shaft Dia. | 1.25 in |
| Housing Material | Cast Iron |
| Weight | 4.31 LB |
| EAN or UPC | 87796058668 |

