- 1.125" Shaft, 1.5625" Base to Center, Tri-Ply Shroud Seals, Eccentric Collar, Non-Expansion Type
description
- Recommended for industrial applications where normal loads are encountered. They ensure the user the advantages of a compact, one-piece housing, which can be mounted in any position. The pillow blocks are self aligning at mounting with the spherical O.D. of the bearing fitting into a corresponding spherical housing seat. These units are prelubricated and ready for immediate installation. A grease fitting provides for relubrication if required. Self-locking collars are supplied with all units.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Size | 1/2 in |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Normal-Duty |
| Outer Ring Size | 206 |
| Pillow Block Type | Thru-Bolt |
| Collar O.D. | 1 47/64 in |
| Bolt Hole Length | 15/16 in |
| Base Height | 17/32 in |
| Housing Height | 3 7/32 in |
| Shaft Dia. | 1.125 in |
| Base Width | 1 11/16 in |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Bearing Insert | G1102KPPB |
| Bolt Hole Width | 9/16 in |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Insert Type | Steel Insert |
| Bearing Design | Non-Expansion |
| Center Line to Base Dimension [Min] | 1 9/16 in |
| Collar No. | S1102K |
| Series | TAK Series |
| Base Length | 6 3/16 in |
| Seal Type | Tri-Ply Shroud Seals |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 4 5/8 in |
| Overall Width | 1 31/32 in |
| Dynamic Load Rating | 4,800.00 lbf |
| Housing Construction | 1 Piece |
| Weight | 3.125 LB |
| EAN or UPC | 87796057784 |

