- TCJ Industrial Series 4-Bolt Flange Unit
- 1.5 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- TCJ flange cartridges are identical to RCJ units except the Tri-Ply seal bearing is used. Tri-Ply units solve the most difficult sealing problems. They are capable of withstanding the hard usage encountered in the toughest environments of abrasive dirt and moisture. These units are ideal for fruit, vegetable, fiber and root harvesting equipment, food handling/processing equipment and all types of material-handling equipment – anywhere abrasion and contamination exist. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Width | 1 1/2 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Flange Thickness | 9/16 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Size | 0.516 in |
| Lubrication | Relubricatable |
| Housing Length | 5 1/8 in |
| Series | TCJ |
| Dynamic Load Rating | 8150 lbf |
| Shaft Dia. | 1.5 in |
| Mounted Unit Duty | Standard Duty |
| Housing No. | T-40233 |
| Style | 4-Bolt Flange |
| Bolt Hole Spacing | 4 in |
| Bearing Insert | G1108KPPB3 |
| Inch/Metric | Inch |
| End Type | Open End |
| Seal Type | Tri-Ply Shroud Seals |
| Bolt Circle Dia. | N/A |
| Overall Width | 2.334 in |
| Housing Construction | One Piece |
| Outer Ring Size | 208 |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.6875 in |
| Duty | Normal-Duty |
| Flange Type | 4-Bolt Flange |
| Housing Height | 5 1/8 in |
| Weight | 4.534 LB |
| EAN or UPC | 87796059764 |

