- TCJ Industrial Series 4-Bolt Flange Unit
- 1.6875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- TCJ flange cartridges are identical to RCJ units except the Tri-Ply seal bearing is used. Tri-Ply units solve the most difficult sealing problems. They are capable of withstanding the hard usage encountered in the toughest environments of abrasive dirt and moisture. These units are ideal for fruit, vegetable, fiber and root harvesting equipment, food handling/processing equipment and all types of material-handling equipment – anywhere abrasion and contamination exist. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Length | 5 3/8 in |
| Housing Construction | One Piece |
| Outer Ring Size | 209 |
| Duty | Normal-Duty |
| End Type | Open End |
| Housing Height | 5 3/8 in |
| Overall Width | 2.334 in |
| Dynamic Load Rating | 8150 lbf |
| Locking Device | Eccentric Locking Collar |
| Shaft Dia. | 1.6875 in |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | N/A |
| Mounted Unit Duty | Standard Duty |
| Lubrication | Relubricatable |
| Bolt Hole Size | 0.516 in |
| Housing Material | Cast Iron |
| Flange Thickness | 9/16 in |
| Bolt Hole Spacing | 4 1/8 in |
| Inch/Metric | Inch |
| Seal Type | Tri-Ply Shroud Seals |
| Series | TCJ |
| Bearing Insert | G1111KPPB4 |
| Housing Width | 1.531 in |
| Housing No. | T-40234 |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.6875 in |
| Style | 4-Bolt Flange |
| Flange Type | 4-Bolt Flange |
| Weight | 4.97 LB |
| EAN or UPC | 87796060128 |

