- TCJ Industrial Series 4-Bolt Flange Unit
- 1.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- TCJ flange cartridges are identical to RCJ units except the Tri-Ply seal bearing is used. Tri-Ply units solve the most difficult sealing problems. They are capable of withstanding the hard usage encountered in the toughest environments of abrasive dirt and moisture. These units are ideal for fruit, vegetable, fiber and root harvesting equipment, food handling/processing equipment and all types of material-handling equipment – anywhere abrasion and contamination exist. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Overall Width | 2.615 in |
| End Type | Open End |
| Flange Thickness | 9/16 in |
| Series | TCJ |
| Shaft Dia. | 1.9375 in |
| Bearing Type | Ball Bearing |
| Seal Type | Tri-Ply Shroud Seals |
| Bolt Hole Spacing | 4 3/8 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Locking Device | Eccentric Locking Collar |
| Dynamic Load Rating | 8800 lbf |
| Housing Width | 1 11/16 in |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Outer Ring Size | 210 |
| Length Through Bore | 1.9375 in |
| Duty | Normal-Duty |
| Housing Height | 5 5/8 in |
| Mounted Unit Duty | Standard Duty |
| Housing No. | T-40235 |
| Housing Length | 5 5/8 in |
| Housing Construction | One Piece |
| Bolt Hole Size | 0.672 in |
| Style | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Bearing Insert | G1115KPPB3 |
| Bolt Circle Dia. | N/A |
| Weight | 5.944 LB |
| EAN or UPC | 87796060821 |

