- TCJ Industrial Series 4-Bolt Flange Unit
- 1.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- TCJ flange cartridges are identical to RCJ units except the Tri-Ply seal bearing is used. Tri-Ply units solve the most difficult sealing problems. They are capable of withstanding the hard usage encountered in the toughest environments of abrasive dirt and moisture. These units are ideal for fruit, vegetable, fiber and root harvesting equipment, food handling/processing equipment and all types of material-handling equipment – anywhere abrasion and contamination exist. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Construction | One Piece |
| Bolt Hole Size | 0.453 in |
| Housing Length | 4 1/4 in |
| Overall Width | 1.99 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| Housing No. | T-40231 |
| Outer Ring Size | 206 |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 3 1/4 in |
| Housing Width | 1.281 in |
| Style | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Bearing Insert | G1103KPPB3 |
| Seal Type | Tri-Ply Shroud Seals |
| Housing Height | 4 1/4 in |
| Duty | Normal-Duty |
| Series | TCJ |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.4375 in |
| Flange Thickness | 0.531 in |
| Flange Type | 4-Bolt Flange |
| Bolt Circle Dia. | N/A |
| Shaft Dia. | 1.1875 in |
| End Type | Open End |
| Locking Device | Eccentric Locking Collar |
| Weight | 2.544 LB |
| EAN or UPC | 87796058224 |

