- TCJ Industrial Series 4-Bolt Flange Unit
- 1.75 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- TCJ flange cartridges are identical to RCJ units except the Tri-Ply seal bearing is used. Tri-Ply units solve the most difficult sealing problems. They are capable of withstanding the hard usage encountered in the toughest environments of abrasive dirt and moisture. These units are ideal for fruit, vegetable, fiber and root harvesting equipment, food handling/processing equipment and all types of material-handling equipment – anywhere abrasion and contamination exist. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Overall Width | 2.334 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Bolt Circle Dia. | N/A |
| Bearing Type | Ball Bearing |
| Series | TCJ |
| Housing Height | 5 3/8 in |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 1.6875 in |
| Duty | Normal-Duty |
| Housing Width | 1.531 in |
| End Type | Open End |
| Housing No. | T-40234 |
| Shaft Dia. | 1.75 in |
| Dynamic Load Rating | 8150 lbf |
| Style | 4-Bolt Flange |
| Housing Length | 5 3/8 in |
| Flange Type | 4-Bolt Flange |
| Housing Construction | One Piece |
| Seal Type | Tri-Ply Shroud Seals |
| Outer Ring Size | 209 |
| Bolt Hole Spacing | 4 1/8 in |
| Bolt Hole Size | 0.516 in |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Standard Duty |
| Lubrication | Relubricatable |
| Flange Thickness | 0.5625 in |
| Bearing Insert | G1112KPPB4 |
| Weight | 5.1 LB |
| EAN or UPC | 87796060371 |

