- TCJ Industrial Series 4-Bolt Flange Unit
- 1.375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- TCJ flange cartridges are identical to RCJ units except the Tri-Ply seal bearing is used. Tri-Ply units solve the most difficult sealing problems. They are capable of withstanding the hard usage encountered in the toughest environments of abrasive dirt and moisture. These units are ideal for fruit, vegetable, fiber and root harvesting equipment, food handling/processing equipment and all types of material-handling equipment – anywhere abrasion and contamination exist. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Housing Height | 4 5/8 in |
| Bolt Hole Size | 0.516 in |
| Bearing Design | Non-Expansion |
| Series | TCJ |
| Overall Width | 2.106 in |
| Bolt Circle Dia. | N/A |
| Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 3 5/8 in |
| Housing Width | 1.344 in |
| Mounted Unit Duty | Standard Duty |
| Outer Ring Size | 207 |
| Seal Type | Tri-Ply Shroud Seals |
| Housing Length | 4 5/8 in |
| Bearing Insert | G1106KPPB2 |
| Housing No. | T-40232 |
| Flange Thickness | 0.531 in |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Style | 4-Bolt Flange |
| Length Through Bore | 1.4375 in |
| Shaft Dia. | 1.375 in |
| Housing Construction | One Piece |
| Bearing Type | Ball Bearing |
| Weight | 4.03 LB |
| EAN or UPC | 87796058965 |

