Skip to content Skip to navigation menu
TCJ Industrial Series 4-Bolt Flange Unit

TCJ1 7/16

TCJ Industrial Series 4-Bolt Flange Unit
Item #100733740
  • TCJ Industrial Series 4-Bolt Flange Unit
  • 1.4375 in Shaft
  • Non-Expansion
  • Ball Bearing
  • Cast Iron Housing
  • Tri-Ply Shroud Seals
  • Eccentric Locking Collar
+ Show More + Show Less
TCJ Industrial Series 4-Bolt Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TCJ Industrial Series 4-Bolt Flange Unit
  • 1.4375 in Shaft
  • Non-Expansion
  • Ball Bearing
  • Cast Iron Housing

description

  • TCJ flange cartridges are identical to RCJ units except the Tri-Ply seal bearing is used. Tri-Ply units solve the most difficult sealing problems. They are capable of withstanding the hard usage encountered in the toughest environments of abrasive dirt and moisture. These units are ideal for fruit, vegetable, fiber and root harvesting equipment, food handling/processing equipment and all types of material-handling equipment – anywhere abrasion and contamination exist. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.

applications

  • Agriculture
  • Fans and blowers
  • Food processing
  • Conveyors
Seal Type Tri-Ply Shroud Seals
Duty Normal-Duty
Lubrication Relubricatable
End Type Open End
Dynamic Load Rating 6400 lbf
Housing Construction One Piece
Housing No. T-40232
Inch/Metric Inch
Flange Type 4-Bolt Flange
Shaft Dia. 1.4375 in
Housing Material Cast Iron
Bolt Hole Spacing 3 5/8 in
Locking Device Eccentric Locking Collar
Style 4-Bolt Flange
Bearing Type Ball Bearing
Overall Width 2.106 in
Housing Length 4 5/8 in
Flange Thickness 0.531 in
Mounted Unit Duty Standard Duty
Length Through Bore 1.48438 in
Outer Ring Size 207
Bearing Insert G1107KPPB2
Bolt Circle Dia. N/A
Series TCJ
Bolt Hole Size 0.516 in
Housing Width 1.344 in
Housing Height 4 5/8 in
Bearing Design Non-Expansion
Weight 3.47 LB
EAN or UPC 87796059382
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison