- TCJ Industrial Series 4-Bolt Flange Unit
- 1 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- TCJ flange cartridges are identical to RCJ units except the Tri-Ply seal bearing is used. Tri-Ply units solve the most difficult sealing problems. They are capable of withstanding the hard usage encountered in the toughest environments of abrasive dirt and moisture. These units are ideal for fruit, vegetable, fiber and root harvesting equipment, food handling/processing equipment and all types of material-handling equipment – anywhere abrasion and contamination exist. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Eccentric Locking Collar |
| Housing Height | 3 3/4 in |
| Series | TCJ |
| Overall Width | 1.834 in |
| Seal Type | Tri-Ply Shroud Seals |
| Bolt Hole Size | 0.453 in |
| Shaft Dia. | 1 in |
| Outer Ring Size | 205 |
| Housing Construction | One Piece |
| Dynamic Load Rating | 3450 lbf |
| Bearing Type | Ball Bearing |
| Housing Width | 1 3/16 in |
| End Type | Open End |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 2 3/4 in |
| Bearing Design | Non-Expansion |
| Housing Length | 3 3/4 in |
| Length Through Bore | 1.375 in |
| Flange Thickness | 1/2 in |
| Inch/Metric | Inch |
| Style | 4-Bolt Flange |
| Flange Type | 4-Bolt Flange |
| Bolt Circle Dia. | N/A |
| Housing No. | T-40230 |
| Lubrication | Relubricatable |
| Bearing Insert | G1100KPPB3 |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Weight | 1.792 LB |
| EAN or UPC | 87796057548 |

