- TCJ Industrial Series 4-Bolt Flange Unit
- 2.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- TCJ flange cartridges are identical to RCJ units except the Tri-Ply seal bearing is used. Tri-Ply units solve the most difficult sealing problems. They are capable of withstanding the hard usage encountered in the toughest environments of abrasive dirt and moisture. These units are ideal for fruit, vegetable, fiber and root harvesting equipment, food handling/processing equipment and all types of material-handling equipment – anywhere abrasion and contamination exist. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Eccentric Locking Collar |
| Housing Length | 6 3/8 in |
| Length Through Bore | 2.1875 in |
| Overall Width | 2.958 in |
| Flange Type | 4-Bolt Flange |
| Housing Width | 1.844 in |
| Shaft Dia. | 2.1875 in |
| Housing No. | T-40236 |
| Flange Thickness | 0.656 in |
| Bolt Circle Dia. | N/A |
| Bolt Hole Spacing | 5 1/8 in |
| Series | TCJ |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Seal Type | Tri-Ply Shroud Seals |
| Duty | Normal-Duty |
| Housing Height | 6 3/8 in |
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 10800 lbf |
| Mounted Unit Duty | Standard Duty |
| Bearing Insert | G1203KPPB4 |
| Bolt Hole Size | 0.672 in |
| Outer Ring Size | 211 |
| End Type | Open End |
| Style | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Weight | 7.594 LB |
| EAN or UPC | 87796061422 |

