- TCJ Industrial Series 4-Bolt Flange Unit
- 2 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- TCJ flange cartridges are identical to RCJ units except the Tri-Ply seal bearing is used. Tri-Ply units solve the most difficult sealing problems. They are capable of withstanding the hard usage encountered in the toughest environments of abrasive dirt and moisture. These units are ideal for fruit, vegetable, fiber and root harvesting equipment, food handling/processing equipment and all types of material-handling equipment – anywhere abrasion and contamination exist. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Outer Ring Size | 211 |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Style | 4-Bolt Flange |
| Housing Height | 6 3/8 in |
| Locking Device | Eccentric Locking Collar |
| Duty | Normal-Duty |
| Housing Length | 6 3/8 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Overall Width | 2.958 in |
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Bearing Insert | G1200KPPB4 |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 2 in |
| Dynamic Load Rating | 10800 lbf |
| Bolt Hole Size | 0.672 in |
| Mounted Unit Duty | Standard Duty |
| Housing No. | T-40236 |
| Bearing Design | Non-Expansion |
| Flange Thickness | 0.656 in |
| Series | TCJ |
| Seal Type | Tri-Ply Shroud Seals |
| Bolt Hole Spacing | 5 1/8 in |
| Length Through Bore | 2.1875 in |
| Housing Width | 1.844 in |
| Bolt Circle Dia. | N/A |
| Weight | 8.068 LB |
| EAN or UPC | 87796061064 |

