- TCJT Industrial Series 2-Bolt Flange Unit
- 1.25 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- TCJT flange cartridges are basically the same design as the TCJ type, except they have two bolt holes instead of four. They are designed chiefly to fill the need for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Seal Type | Tri-Ply Shroud Seals |
| Bearing Insert | G1104KPPB2 |
| Style | 2-Bolt Flange |
| Duty | Normal-Duty |
| End Type | Open End |
| Shaft Dia. | 1.25 in |
| Bearing Design | Non-Expansion |
| Housing Length | 6 1/8 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Outer Ring Size | 207 |
| Locking Device | Eccentric Locking Collar |
| Flange Thickness | 0.531 in |
| Overall Width | 2.106 in |
| Bolt Hole Size | 33/64 in |
| Housing Width | 1.344 in |
| Housing Height | 3 5/8 in |
| Inch/Metric | Inch |
| Series | TCJT |
| Lubrication | Relubricatable |
| Housing No. | T-40223 |
| Housing Construction | One Piece |
| Bolt Hole Spacing | 5 1/8 in |
| Bolt Circle Dia. | 5 1/8 in |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Weight | 3.244 LB |
| EAN or UPC | 87796058705 |

