- TCJT Industrial Series 2-Bolt Flange Unit
- 1.25 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- TCJT flange cartridges are basically the same design as the TCJ type, except they have two bolt holes instead of four. They are designed chiefly to fill the need for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Length | 5 9/16 in |
| Flange Thickness | 0.531 in |
| Seal Type | Tri-Ply Shroud Seals |
| Overall Width | 1.99 in |
| Bolt Hole Size | 29/64 in |
| Housing No. | T-21548P |
| Outer Ring Size | 206 |
| End Type | Open End |
| Shaft Dia. | 1.25 in |
| Bearing Type | Ball Bearing |
| Housing Height | 3 1/8 in |
| Bolt Circle Dia. | 4 19/32 in |
| Series | TCJT |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Inch/Metric | Inch |
| Mounted Unit Duty | Standard Duty |
| Housing Width | 1 1/4 in |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 4800 lbf |
| Bolt Hole Spacing | 4 19/32 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| Style | 2-Bolt Flange |
| Bearing Insert | G1103KPPB4 |
| Weight | 2.48 LB |
| EAN or UPC | 87796058712 |

