- TCJT Industrial Series 2-Bolt Flange Unit
- 1.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- TCJT flange cartridges are basically the same design as the TCJ type, except they have two bolt holes instead of four. They are designed chiefly to fill the need for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Shaft Dia. | 1.9375 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 6 3/16 in |
| Housing Width | 1 11/16 in |
| Style | 2-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Size | 0.672 in |
| Bearing Insert | G1115KPPB |
| Outer Ring Size | 210 |
| Mounted Unit Duty | Standard Duty |
| Flange Thickness | 0.562 in |
| Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Housing Length | 7 7/16 in |
| End Type | Open End |
| Seal Type | Tri-Ply Shroud Seals |
| Bolt Circle Dia. | 6 3/16 in |
| Bearing Design | Non-Expansion |
| Series | TCJT |
| Lubrication | Relubricatable |
| Overall Width | 2.615 in |
| Housing Construction | One Piece |
| Flange Type | 2-Bolt Flange |
| Inch/Metric | Inch |
| Housing Height | 4 9/16 in |
| Weight | 6.22 LB |
| EAN or UPC | 87796060838 |

